Beli distributor ac fuji electric jakarta di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Singer Valve Pressure Reducing Valve
    Mulai

    Rp38.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  2. Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Deskripsi:
    -Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  3. Yoshitake Pressure Reducing Valve (Water)
    Mulai

    Rp1.899.900

    Yoshitake Pressure Reducing Valve (Water)
    Deskripsi:
    -A pressure reducing valve for water supply that eliminates noise made from the valve itself and is safe to use even during midnight.-It is a water conformity standard compliant product.-Applicable fluid: tap water.-Pressure reducing valve for house-to-house water supply in a condominium.
  4. Yoshitake Pressure Reducing Valve (Water)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Water)
    Deskripsi:
    -Corrosion resistant material is used on the wetted parts(valve disc FKM, diaphragm/o-ring chlorine resistant EPDM), and has excellent chlorine resistance against tap water.-It is a water conformity standard compliant product.-Applicable fluid: Cold/hot water
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  5. Weflo Pressure Reducing Valve
    Mulai

    Rp17.999.900

    Weflo Pressure Reducing Valve
    Deskripsi:
    - Reducing valve: reduces a higher inlet pressure to a lower outlet pressure- Constant outlet pressure over wide flow range- Pilot-operated main valve not subject to pressure fall off- Outlet pressure is adjustable with single screw- Can be maintained without removal from the pipe line- Adjustable opening/response speed- Stabilized regulation at near-zero flow- Flange end to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 StandardWorking Pressure :- Upstream pressure: Max 300 PSI, 175 PSI, 10 Bar,16 Bar- Downsteam pressure: 30 – 165 PSI (Other pressures available on request)
    atribut:
    • Body Material: Ductile Iron
    • Bonnet Material: Ductile Iron
    • Pressure Reducing Pilot Material: Bronze
    • Seat Disc Material: NBR/EPDM
    • Seat Material: Stainless Steel
    • Spring Material: Stainless Steel
    • Stem Material: Stainless Steel
  6. Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    Mulai

    Rp7.799.900

    Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    atribut:
    • Maximum Temperature (°C): 220
  7. Yoshitake Water Pressure Reducing Valve
    Mulai

    Rp1.399.900

    Yoshitake Water Pressure Reducing Valve
    atribut:
    • Maximum Temperature (°C): 60
    • Nominal Diameter A: 20
  8. Kenmaster Cable Ties (Pengikat / Kabel Tis)
    Rating:
    96% of 100
    (10)
    Mulai

    Rp3.900

    Kenmaster Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
Daftar Harga distributor ac fuji electric jakarta Terbaru October 2026
Singer Valve Pressure Reducing ValveRp38.999.900
Hartec Pressure Reducing Valve (Katup)Rp4.799.900
Yoshitake Pressure Reducing Valve (Steam) (PRV)Rp10.999.900
Yoshitake Pressure Reducing Valve (Water)Rp1.899.900
Yoshitake Pressure Reducing Valve (Water)Rp10.999.900
Weflo Pressure Reducing ValveRp17.999.900
Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 SeriesRp7.799.900
Yoshitake Water Pressure Reducing ValveRp1.399.900
Kenmaster Cable Ties (Pengikat / Kabel Tis)Rp3.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)